WIFI Enabled Steam Bath Control in Polished Nickel
This product has been replaced by
Manufacturer Part #5CH-550L-PN-PR
Total Sense™ WIFI Enabled Steam Bath Control in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Design
- Polished Nickel Finish
- 220 On-Off Steam Shower Control
- Patent-pending dual temperature sensors for superior accuracy.
- Turns system on or off to either of two user profiles
- Steam head not included
- For installation with 550, 450 or 250 digital control
- For mounting outside steam shower
- Matching 3199 Steam head included
- MySteamist Wi-Fi Optional
Documents
Specifications
- Brand Model Compatibility:
- TSG Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 3-7/10 in
- Material:
- Plastic
- UL Listed:
- Yes
- WIFI Enabled:
- Yes
- Width:
- 5/8 in