Tilt-Up Shower Bath Seat in Polished Nickel
Total Sense™ Tilt-Up Shower Bath Seat in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 kw, 240 Volts
- 451-550 . range
- TSG-12 Steam Generator
- Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
- Compact design permits installation in vanity, closet, insulated attic or basement.
- Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
- InstaMist Technology delivers quick-response steam in about a minute.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 13 in
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Length:
- 17-3/4 in
- Line Fuse:
- 60
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 550 cf
- Overall Length:
- 17-3/4 in
- Overall Width:
- 7-1/2 in
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 12 kW
- Width:
- 7-1/2 in