WIFI Enabled Steam Bath Control in Polished Nickel with Black
This product has been replaced by
Manufacturer Part #5CH-550L-PN-PR
Total Sense™ WIFI Enabled Steam Bath Control in Polished Nickel with Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 ml
- Stimulates and empowers the mind.
- "Energize" Essential Oil Bottle
- Patent-pending dual temperature sensors for superior accuracy.
- Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
- Programmable for two user profiles
- Also available in 100 ml bottles for use with AromaSense Spa Option
- Place drops directly on 3199 Steam head
- Matching 3199 Steam head included
- Built-in MySteamist Wi-Fi connectivity
Documents
Specifications
- Brand Model Compatibility:
- SMP and TSG Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Black
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 5-3/4 in
- Material:
- Plated Brass
- Size:
- 10 mL
- UL Listed:
- Yes
- WIFI Enabled:
- Yes
- Width:
- 3-5/8 in