DESCRIPTION

  • 20" wide, 13" deep
  • Natural teakwood.
  • Tilt-up Wood Seat, Polished Chrome Frame.
  • Weight capacity: 250 lbs.

Steamist Tub and Shower Seat Frame

STEA9101

Height:

13 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
GSA Approved
No
Height
13 in
IAPMO Listed
No
Length
20 in
Material
Brass, Stainless Steel, Teak
Watts
3.5
Width
13 in

Starting at
$437.33
EACH
  • QUANTITY