DESCRIPTION

  • 3199 Steam head
  • Polished Chrome Finish
  • Smoothly and evenly disperses steam into steam shower enclosure.
  • Transitional Design

Steamist Universal Steam Head

STEA3199

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
FNPT
Fitting Size 1
3/4 in
Height
3-1/2 in
Length
2-1/2 in
Material
Brass
Size
3/4 in
Watts
1500
Width
3 in

Starting at
$166.6
EACH
  • QUANTITY

DOCUMENTS