1/2 in. EMT Set Screw Coupling
1/2 in. EMT Set Screw Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features concrete tight when taped
- Die Cast Zinc
- Used with EMT conduit
- Use PF2L for 1 1/4" to 6" hole saws
- Cutting depth: 47mm
- Use PF1L for 5/8" to 1" – 1/8" hole saws
- Solid cap
- Resistant teeth
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Steel