DESCRIPTION

  • Features concrete tight and Die Cast Zinc
  • Used with EMT conduit fitting

Steel City Compression EMT Brass Coupling

STK211SC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Die Cast Zinc