DESCRIPTION

  • Cutting depth: 47mm
  • Die Cast Zinc
  • Features concrete tight when taped
  • Resistant teeth
  • Solid cap
  • Use PF1L for 5/8" to 1" – 1/8" hole saws
  • Use PF2L for 1 1/4" to 6" hole saws
  • Used with EMT conduit

Steel City EMT Set Screw Coupling

STK221SC

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS