This product requires certification to purchase.

3/4 in. 316 Stainless Steel 2-Way Clamp End Ball Valve

Steel & O’Brien

3/4 in. 316 Stainless Steel 2-Way Clamp End Ball Valve

  • Fast #
  • Part #SBLV2C75316
  • Item #10174592
  • Manufacturer Part #BLV2C-.75-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

3/4 in. 316 Stainless Steel 2-Way Clamp End Ball Valve

  • Fast #
  • Part #SBLV2C75316
  • Item #10174592
  • Manufacturer Part #BLV2C-.75-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • BLV2C - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 3/4", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
  • BALL, 2 WAY CLAMP ENDS
  • Easily control the flow of your process lines with this encapsulated ball valve. Connect to existing sanitary process lines with tri-clover clamp connections.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Height
2-27/50 in
Length
3-49/50 in
Pressure Class
1000#
Pressure - Maximum
1000 psi
Valve Size
3/4 in
Weight
1.81 lb
Characteristics & Features
Clean Bagged
No
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
CF8M, 316
Valve Body Material
316 Stainless Steel
Valve Body Style
2-way
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Double-D
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Minimum Temperature
-4
Pressure - High
1000
Temperature Range
Up to 300 Deg F
Warranty & Product Information
API
API 598
ASTM
ASTM A351, ASTM A276
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MA Approved
No
MSS
MSS SP-25
NSF Certified
No
Origin
Global
Recommended Valve Application
Water, Air, Gas
UL Listed
No