This product requires certification to purchase.

Sanitary 3 in 304 Stainless Steel Female I-Line Solid End Cap

Steel & O’Brien

Sanitary 3 in 304 Stainless Steel Female I-Line Solid End Cap

  • Fast #
  • Part #S16AI15I3304
  • Item #10173336
  • Manufacturer Part #16AI-15I-3-304
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in 304 Stainless Steel Female I-Line Solid End Cap

  • Fast #
  • Part #S16AI15I3304
  • Item #10173336
  • Manufacturer Part #16AI-15I-3-304
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 16AI-15I - FEMALE I-LINE END CAP - 3", These stainless steel sanitary fittings have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance. I-Line fittings offer higher performance against vibrations, temperature, and pressure., 3-A Certified, CRN Certified
  • FEMALE I-LINE END CAP
  • Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
End Cap
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
FM Approved
No
ISO
ISO 9001
NSF Certified
No
Origin
Global