This product requires certification to purchase.

Sanitary 3 in. 316L Stainless Steel Back-Up Flange (150# Bolt Pattern)

Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Back-Up Flange (150# Bolt Pattern)

  • Fast #
  • Part #S38SL3316
  • Item #10173240
  • Manufacturer Part #38SL-3-316
3.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Back-Up Flange (150# Bolt Pattern)

  • Fast #
  • Part #S38SL3316
  • Item #10173240
  • Manufacturer Part #38SL-3-316
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 38SL - BACK-UP FLANGE - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
  • BACK-UP FLANGE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip, Flanged
End Connections
Slip;Flanged
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Flange
Flange Type
Backup
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global