This product requires certification to purchase.

Sanitary 3 in. 316L Stainless Steel Female I-Line End x Short Butt Weld Ferrule

Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Female I-Line End x Short Butt Weld Ferrule

  • Fast #
  • Part #S15WI3316
  • Item #10173171
  • Manufacturer Part #15WI-3-316
3.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Female I-Line End x Short Butt Weld Ferrule

  • Fast #
  • Part #S15WI3316
  • Item #10173171
  • Manufacturer Part #15WI-3-316
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 15WI - FEMALE I-LINE WELD FERRULE - 3", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • FEMALE I-LINE WELD FERRULE
  • Ferrule fittings provide a leak-resistant seal, joining two separate tube fitting components. Available in both 304 and 316L Stainless Steel alloys, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Weight
0.82 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Ferrule, Short
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
FM Approved
No
ISO
ISO 9001
NSF Certified
No
Origin
Global