This product requires certification to purchase.

Sanitary 4 in. 304 Stainless Steel Plain Bevel Seat x Short Weld End Ferrule

Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Plain Bevel Seat x Short Weld End Ferrule

  • Fast #
  • Part #S14PRF4304
  • Item #10172653
  • Manufacturer Part #14PRF-4-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Plain Bevel Seat x Short Weld End Ferrule

  • Fast #
  • Part #S14PRF4304
  • Item #10172653
  • Manufacturer Part #14PRF-4-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 14PRF - PLAIN BEVEL SEAT SHORT WELD FERRULE - 4", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified, CRN Certified
  • BEVEL SEAT X WELD END
  • Bevel Seat Ferrules are available in both 304 and 316 stainless steel alloy. These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Weight
0.87 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-20
Warranty & Product Information
ISO
ISO 9001
NSF Certified
No
Origin
Global