This product requires certification to purchase.

Sanitary 1 x 3/4 in. 316L Stainless Steel Tri-Clamp x MPT Adapter

Steel & O’Brien

Sanitary 1 x 3/4 in. 316L Stainless Steel Tri-Clamp x MPT Adapter

  • Fast #
  • Part #S21MP1X75316
  • Item #10173533
  • Manufacturer Part #21MP-1X.75-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 x 3/4 in. 316L Stainless Steel Tri-Clamp x MPT Adapter

  • Fast #
  • Part #S21MP1X75316
  • Item #10173533
  • Manufacturer Part #21MP-1X.75-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 21MP - CLAMP X MNPT ADAPTER - 1" X 3/4" X 2.187" OAL W/ WRENCH FLATS, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied
  • CLAMP X MNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
MNPT
End Connections
Clamp x MNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Weight
0.76 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Adapter
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global