This product requires certification to purchase.

Sanitary 2-1/2 in. 304 Stainless Steel Heavy Duty Single Pin Tri-Clamp

Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Heavy Duty Single Pin Tri-Clamp

  • Fast #
  • Part #S13MHHM25304
  • Item #10172625
  • Manufacturer Part #13MHHM-2.5-304
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Heavy Duty Single Pin Tri-Clamp

  • Fast #
  • Part #S13MHHM25304
  • Item #10172625
  • Manufacturer Part #13MHHM-2.5-304
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 13MHHM - TRI-CLAMP (SINGLE PIN) - 2-1/2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
  • Heavy Duty Single Pin Clamp
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Weight
0.88 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Single Pin Clamp
Material
Stainless Steel
Material Type
CF8
Warranty & Product Information
NSF Certified
No
Origin
Global