This product requires certification to purchase.

Sanitary 2-1/2 in. 304 Stainless Steel I-Line Bolted Clamp

Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel I-Line Bolted Clamp

  • Fast #
  • Part #S13I25304
  • Item #10172555
  • Manufacturer Part #13I-2.5-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel I-Line Bolted Clamp

  • Fast #
  • Part #S13I25304
  • Item #10172555
  • Manufacturer Part #13I-2.5-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 13I - I-LINE CLAMP (BOLTED) - 2-1/2" **With Brass nuts, Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
  • HIGH PRESSURE BOLTED SINGLE PIN I-LINE CLAMP W/ BRASS NUT
  • I-Line fitting clamps ensure a leak-resistant, even connection to ensure rigidity of your sanitary process line systems. Interlocking design allows for a safe, compression connection reducing the chance of gasket interfering with process line product or over tightening. I-Line fittings are the most durable with regards to vibration, temperature, and pressure
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Weight
2.34 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Bolted Clamp
Material
Stainless Steel
Material Type
CF8
Warranty & Product Information
NSF Certified
No
Origin
Global