This product requires certification to purchase.

Sanitary 2-1/2 x 1-1/2 in. 304 Stainless Steel Butt Weld Short Tee (Polished)

Steel & O’Brien

Sanitary 2-1/2 x 1-1/2 in. 304 Stainless Steel Butt Weld Short Tee (Polished)

  • Fast #
  • Part #S7RWWW25X157304
  • Item #10174657
  • Manufacturer Part #7RWWW-2.5X1.5-7-304
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 x 1-1/2 in. 304 Stainless Steel Butt Weld Short Tee (Polished)

  • Fast #
  • Part #S7RWWW25X157304
  • Item #10174657
  • Manufacturer Part #7RWWW-2.5X1.5-7-304
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 2-1/2" X 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
  • WELD REDUCING SHORT TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Weight
0.68 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Reducing, Tee, Short
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global