This product requires certification to purchase.

Sanitary 2 in. 316L Stainless Steel Butt Weld 90° Polished Elbow

Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Butt Weld 90° Polished Elbow

  • Fast #
  • Part #SL2S27316
  • Item #10173669
  • Manufacturer Part #L2S-2-7-316
3.8 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Butt Weld 90° Polished Elbow

  • Fast #
  • Part #SL2S27316
  • Item #10173669
  • Manufacturer Part #L2S-2-7-316
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • L2S - WELD STD 90 ELBOW - 32RA ID, 32RA OD - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD LONG 90° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Dairy Processing, Food and Beverage, Cosmetics
NSF Certified
No
Origin
Global