This product requires certification to purchase.

Sanitary 2 x 1 in. 304 Stainless Steel Clamp Tee

Steel & O’Brien

Sanitary 2 x 1 in. 304 Stainless Steel Clamp Tee

  • Fast #
  • Part #S7RMP2X1304
  • Item #10174603
  • Manufacturer Part #7RMP-2X1-304
4.7 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 x 1 in. 304 Stainless Steel Clamp Tee

  • Fast #
  • Part #S7RMP2X1304
  • Item #10174603
  • Manufacturer Part #7RMP-2X1-304
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 7RMP - CLAMP REDUCING TEE - 2" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
  • CLAMP END REDUCING TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connections
Clamp
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Weight
0.89 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Reducing, Tee
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global