This product requires certification to purchase.

Sanitary 3/4 in. 316L Stainless Steel Tri-Clamp End Tee

Steel & O’Brien

Sanitary 3/4 in. 316L Stainless Steel Tri-Clamp End Tee

  • Fast #
  • Part #S7MP75316
  • Item #10174544
  • Manufacturer Part #7MP-.75-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3/4 in. 316L Stainless Steel Tri-Clamp End Tee

  • Fast #
  • Part #S7MP75316
  • Item #10174544
  • Manufacturer Part #7MP-.75-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 7MP - CLAMP TEE - 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP END TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connections
Clamp
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Weight
0.32 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Tee
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global