This product requires certification to purchase.

Sanitary 3 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

  • Fast #
  • Part #SL14AM73316
  • Item #10175309
  • Manufacturer Part #L14AM7-3-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

  • Fast #
  • Part #SL14AM73316
  • Item #10175309
  • Manufacturer Part #L14AM7-3-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • L14AM7 - butt welding ferrule - 3" x 1-1/8" OAL, commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. Material test reports supplied, 3-A certified, CRN certified
  • Clamp x weld
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Weight
0.34 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ISO
ISO 9001
NSF Certified
No
Origin
Global