This product requires certification to purchase.

Sanitary 3 in. 316L Stainless Steel Type A Stub End (Polished, Use w/ 38SL)

Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Type A Stub End (Polished, Use w/ 38SL)

  • Fast #
  • Part #S14VB37316
  • Item #10172604
  • Manufacturer Part #14VB-3-7-316
3.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Type A Stub End (Polished, Use w/ 38SL)

  • Fast #
  • Part #S14VB37316
  • Item #10172604
  • Manufacturer Part #14VB-3-7-316
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 14VB - TYPE A STUB END - 32RA ID, 32RA OD - 3" X 2-1/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), Material Test Reports Supplied, 3-A Certified
  • TYPE A STUB END
  • Compatible with 1/2″ Thick Tube (38SL) Flanges
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End, Flanged
End Connection 2
Butt Weld
End Connections
Stub End;Flanged x Butt Weld
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Stub End, Long, Type A
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Warranty & Product Information
NSF Certified
No
Origin
Global