This product requires certification to purchase.

Sanitary 4 in. 304 Stainless Steel Tri-Clamp End x Light Wall Tank Weld Ferrule

Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Tri-Clamp End x Light Wall Tank Weld Ferrule

  • Fast #
  • Part #S14WLMP4304
  • Item #10172896
  • Manufacturer Part #14WLMP-4-304
4.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Tri-Clamp End x Light Wall Tank Weld Ferrule

  • Fast #
  • Part #S14WLMP4304
  • Item #10172896
  • Manufacturer Part #14WLMP-4-304
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 14WLMP - TANK WELDING SPUD (LIGHT) - 4" X 4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
  • CLAMP X WELD
  • Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than our long weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Weight
1.47 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ISO
ISO 9001
NSF Certified
No
Origin
Global