This product requires certification to purchase.

Sanitary 4 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

  • Fast #
  • Part #S14RMP4304
  • Item #10172848
  • Manufacturer Part #14RMP-4-304
4.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

  • Fast #
  • Part #S14RMP4304
  • Item #10172848
  • Manufacturer Part #14RMP-4-304
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 14RMP - RECESSLESS FERRULE - 4" X 1-1/2" OAL, Commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place., CRN Certified
  • CLAMP X ROLL-ON
  • Roll-on expanding ferrules are available in both 304 & 316L stainless steel alloy. Product is NOT 3A certified. Roll-on ferrules are typically used in the dairy and poultry industries.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Weight
1.02 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ISO
ISO 9001
NSF Certified
No
Origin
Global