This product requires certification to purchase.

Sanitary 4 x 2 in. 304 Stainless Steel Butt Weld Concentric Reducer (Polished)

Steel & O’Brien

Sanitary 4 x 2 in. 304 Stainless Steel Butt Weld Concentric Reducer (Polished)

  • Fast #
  • Part #S31W4X27304
  • Item #10174159
  • Manufacturer Part #31W-4X2-7-304
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 4 x 2 in. 304 Stainless Steel Butt Weld Concentric Reducer (Polished)

  • Fast #
  • Part #S31W4X27304
  • Item #10174159
  • Manufacturer Part #31W-4X2-7-304
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 4" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
  • WELD END CONCENTRIC REDUCER
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Length
8 in
Weight
2.15 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Concentric Reducer, Reducer
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
NSF Certified
No
Origin
Global