This product requires certification to purchase.

Sanitary 6 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

Steel & O’Brien

Sanitary 6 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

  • Fast #
  • Part #SL14AM76316
  • Item #10175328
  • Manufacturer Part #L14AM7-6-316
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 6 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

  • Fast #
  • Part #SL14AM76316
  • Item #10175328
  • Manufacturer Part #L14AM7-6-316
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • L14AM7 - BUTT WELDING FERRULE - 6" X 1-1/2" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP X WELD
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Weight
1.27 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ISO
ISO 9001
NSF Certified
No
Origin
Global