This product requires certification to purchase.

Sanitary 8 in 316L Stainless Steel Tri-Clamp Solid End Cap

Steel & O’Brien

Sanitary 8 in 316L Stainless Steel Tri-Clamp Solid End Cap

  • Fast #
  • Part #S16AMP8316
  • Item #10173435
  • Manufacturer Part #16AMP-8-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 8 in 316L Stainless Steel Tri-Clamp Solid End Cap

  • Fast #
  • Part #S16AMP8316
  • Item #10173435
  • Manufacturer Part #16AMP-8-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 16AMP - CLAMP END CAP - 8" X .5" OAL, These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified
  • CLAMP SOLID END CAP
  • Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
End Cap
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
FM Approved
No
ISO
ISO 9001
NSF Certified
No
Origin
Global