Stelle *CVR* PEND
Part #MP1199ORB | Item #4028537 | Manufacturer Part #P1199ORB
Type:
MP1199ORBProduct Details
- Featured in the decorative Stelle collection
- 1 A19 Medium 100 watt light bulb
- Cream color linen fabric shade
- CFL Convertible. For commercial quotes, call 847.410.4602
- UL listed for dry locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Stelle
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 7-1/4 in
ETL Listed: No
Energy Star Compliant: No
Height: 17 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Transitional
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
Type: MP1199ORB
UL Listed: Yes
Volts: 120V
Watts: 100