#1 Pump Tube 5 Pack
#1 Pump Tube 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Regular pump tube replacement will keep your pump performing at peak efficiency
- Pump tubes are interchangeable to change pump maximum output
- Replacement Santoprene® size 1 pump tubes
Specifications
- Brand Model Compatibility:
- 100, 170, 85, S30, S34, S3P, S3V, Series 45
- Flow Rate:
- 5.0 gpd
- NSF Certified:
- No
- Package Quantity:
- Pack of 5
- Pressure - Maximum:
- 100 psi
- Product Type:
- Pump Tube Assembly
- Size:
- #1
- UL Listed:
- No