15-Gallon Stenner Tank Natural
15-Gallon Stenner Tank Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyethylene construction for chemical resistance
- Translucent white color
- Specifically manufactured for Classic and Econ series pumps
- Rain roof included
Documents
Specifications
- Brand Model Compatibility:
- Stenner Classic Series
- Capacity:
- 15 gal
- Diameter:
- 20-1/2 in
- Height:
- 25-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61
- NSF Certified:
- Yes