3/4 x 3/4 in. Brass and Plastic Water Meter
3/4 x 3/4 in. Brass and Plastic Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light-weight plastic housing
- Pulsing dry contact water meter
-
Lead Law Compliant
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Maximum Temperature:
- 122
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Positive Displacement Meter