3/4 x 3/4 in. Single Jet Plastic and Stainless Steel Proportional Injection System

You last purchased this on
 
Stenner

3/4 x 3/4 in. Single Jet Plastic and Stainless Steel Proportional Injection System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

3/4 x 3/4 in. Single Jet Plastic and Stainless Steel Proportional Injection System

  • Fast #
  • Part #SS05105341P
  • Item #5052926
  • Manufacturer Part #S05105341P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Panel mounted metering components for all inclusive package
  • Factory mounted on a heavy duty panel with wall mount accessory
  • Proportional injection system
  • PVC union connections are included allowing easy installation and system service
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Flow Rate:
22 gpd
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Stainless Steel
NSF Certified:
No
Pressure - Maximum:
100 psi
Product Type:
Positive Displacement Meter