A Pump Tube 2 Pack

You last purchased this on
 
Stenner

A Pump Tube 2 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

A Pump Tube 2 Pack

  • Fast #
  • Part #SEC30A2
  • Item #5119003
  • Manufacturer Part #EC30A-2
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufactured for use in ECON Series pumps
  • Tube size: A
  • Manufactured in one piece for maximum durability and life
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
Stenner Econ T Series CSTE10T1A71S and CSTE10T2A71S Peristaltic Pumps
Color Finish Name:
White
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Package Quantity:
Pack of 2
Product Type:
A Pump Tube
Size:
0.5 lb
UL Listed:
No