Chemical Metering Pump
Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-priming up to 25'
- Reliable and repeatable injection
- Fixed rate dual head peristaltic metering pump
- One piece constructed long-life tube
- Field serviceable
- Chemical resistant polycarbonate housing
- Tool less tube change
Documents
Specifications
- AMP:
- 1.7
- ANSI:
- ANSI 61, ANSI 50
- Flow Rate:
- 34 gpm
- Height:
- 6 in
- Horsepower:
- 1/30 hp
- IAPMO Listed -:
- No
- Length:
- 12-7/100 in
- Maximum Temperature:
- 125
- NEMA:
- NEMA 5-15
- NSF:
- NSF 61, NSF 50
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Circulator Pump
- RPM:
- 26
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-3/100 in