#4 25 psi Santoprene Innermost Head for Classic Series 100 and 170 Pumps
Classic Series #4 25 psi Santoprene Innermost Head for Classic Series 100 and 170 Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Santoprene® pump tube
- Rated for 0-25 psi
- Replacement innermost pump head for Classic Series Stenner pumps size 4
Documents
Specifications
- Brand Model Compatibility:
- Classic Series 100 and 170 Pumps
- Collection:
- Classic Series
- Material:
- Rubber
- Material Type:
- Santoprene
- Pressure - Maximum:
- 25 psi
- Product Type:
- Santoprene Innermost Pump Head
- UL Listed:
- No