Econ FP Series 30 gpd 80 psi 6-Cord Polycarbonate, Polypropylene and Polyethylene Centrifugal Pump

Part #SE20PHH71S7  |  Item #4471245  |  Manufacturer Part #E20PHH71S7

Call for Pricing EACH

Flow Rate:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow activated pump
  • Run time is adjustable from 10-100% in 1% increments
  • Economical option for disinfection and pH adjustment in small to medium size water systems
  • Peristaltic design prevents air-lock and loss of prime

Documents

Specifications

AMP: 0.17

Collection: Econ FP Series

Depth: 5-2/5 in

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 30 gpd

Height: 5-9/10 in

IAPMO Listed: No

Maximum Pressure: 80 psi

Maximum Temperature: 104

NSF Certified: Yes

Power Source: Electric

Pump Application: Self-priming

RPM: 60

UL Listed: UL 96F0

Volts: 120V

Width: 3-7/10 in