4.5 gpd 80 psi Econ FP Peristaltic Pump 1/4 in. Tubing
Econ FP Series 4.5 gpd 80 psi Econ FP Peristaltic Pump 1/4 in. Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Run time is adjustable from 10-100% in 1% increments
- Economical option for disinfection and pH adjustment in small to medium size water systems
- Flow activated pump
- Peristaltic design prevents air-lock and loss of prime
Documents
Specifications
- Collection:
- Econ FP Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 4.5 gpm
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- UL Listed:
- Yes
- Volts:
- 120V