DESCRIPTION

  • Adjustable in 2.5% increments
  • Designed to pump chlorine and many water treatment chemicals
  • Includes: mounting bracket, spare tube assembly, injection check valve, 20' of polyethylene tubing, weighted suction line strainer, connecting nuts, ferrules and operating manual
  • Interchangeable pump tubes and sub-assemblies for easy maintenance
  • Not affected for off-gassing chemicals
  • QuickPro pump tube replacement system for easy tube replacement

Stenner Pump Series 45 Peristaltic Pump

SMJH2A3STAA

Flow Rate:

SPECIFICATIONS

Collection
Series 45
End Connection 1
Tube OD
End Connections
Tube OD
FM Approved
No
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
10 gpd
IAPMO Listed
No
Maximum Pressure
100 psi
NSF Certified
No
Power Source
Electric
RPM
44
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS