DESCRIPTION

Stenner Pump QuickPro® Weighted Suction Strainer

SST1

Fitting Sizes:

SPECIFICATIONS

Brand Model Compatibility
Stenner QuickPro® Pump Head Service Kits
Collection
QuickPro®
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Type
Weighted Suction Strainer
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY