60 gpd 100 psi Polycarbonate Centrifugal Pump
S Variable Series 60 gpd 100 psi Polycarbonate Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable NEMA 4X rated housing
- Brushless DC motor with ball bearing support
- Variable speed pumps include potentiameter with 20:1 turndown ratio for control
- Tube replacement requires no tools
- Includes: injection check valve, foot strainer, spare pump tube and 20" of tubing
- Self-priming against maximum working pressure
- Leak detection system inactivates pump
Specifications
- AMP:
- 0.6
- ANSI:
- ANSI 372, ANSI 50, ANSI 61
- Application:
- Chemicals
- CE Approved:
- Yes
- Collection:
- S Variable Series
- Color Finish Name:
- White
- Cord Length:
- 6 ft
- Discharge Pressure:
- 100
- ETL Listed:
- Yes
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 60 gpd
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 11 in
- Material:
- Rubber
- Material Type:
- Santoprene
- Maximum Feet of Head:
- 25
- NEMA:
- NEMA 4X
- NSF:
- NSF 372, NSF 50, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 100
- Pump Application -:
- Self-priming
- Pump Body Material:
- Polycarbonate
- Pump Motor Type:
- Brushless DC
- Pump Phase:
- 1
- RPM:
- 45
- Suction Line (OD):
- 3/8 in
- Temperature Range:
- Up to 104 Deg F
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 120
- Volts:
- 120V
- Width:
- 7-1/5 in