Tank Mixer for 30-Gallon Stenner Tank
Tank Mixer for 30-Gallon Stenner Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible for contact with sodium hypochlorite and other widely used chemicals
- Specifically designed to work with 30 gallon Stenner tanks
- Keeps solutions in suspension
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Stenner CSTSTS30NC and CSTSTS30N02 Tanks
- Horsepower:
- 1/30 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Tank Mixer
- UL Listed:
- Yes
- Volts:
- 120V