#2 100 psi Tube for SVP Series Metering Pumps (Pack of 2)
Versilon® #2 100 psi Tube for SVP Series Metering Pumps (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular pump tube replacement will keep your pump performing at peak efficiency
- Pump tubes are interchangeable to change pump maximum output
- Replacement Versilon® Size 2 pump tubes
Documents
Specifications
- Brand Model Compatibility:
- SVP Series Metering Pumps
- Collection:
- Versilon®
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 10 gpm
- Package Quantity:
- Pack of 2
- Product Type:
- Tube
- UL Listed:
- No