DESCRIPTION

  • Attractive and compact tank styling
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Ideal for any bathroom
  • Limited 5-year warranty
  • One flush performance limited guarantee
  • Uses only 1.6 gallons of water per flush

Sterling Windham™ 1.6 gpf Toilet Tank

S404515

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Left Hand Trip Lever
Height
14 in
IAPMO Listed
No
Length
16-7/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
16-7/8 in

Starting at
$67.64
EACH
  • QUANTITY