13-5/8 x 13-5/8 in. Drop-in and Undermount Stainless Steel Bar Sink Mirror

You last purchased this on
 
Sterling

13-5/8 x 13-5/8 in. Drop-in and Undermount Stainless Steel Bar Sink Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

13-5/8 x 13-5/8 in. Drop-in and Undermount Stainless Steel Bar Sink Mirror

  • Fast #
  • Part #S14110
  • Item #1034893
  • Manufacturer Part #1411-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Mirror Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-rimming or undercounter installation
  • Basin depth: 5-1/4"
  • Simple, yet dramatic and a perfect fit for the powder room
  • Crafted from 20 gauge stainless steel
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Mirror finish gives a clean and gloss look
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel Mirror
Drain Location:
Center
Drain Opening:
2 in
Gauge (metal):
20 ga
Height:
5-1/4 in
IAPMO Listed -:
No
Length:
13-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Depth:
5-3/8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13-5/8 in x 13-5/8 in
Width:
13-5/8 in