56-11/25 x 24 in. Framed Standard Bypass Bath Doors in Silver
56-11/25 x 24 in. Framed Standard Bypass Bath Doors in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For right-side or left-side opening
- Two-piece hinge and strike assembly allow for 3/4" (19 mm) out-of-plumb adjustability
- Door swings outward
- Ideal for smaller showers
Specifications
- ANSI:
- ANSI Z97.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Mirrored
- Height:
- 64 in
- Material:
- Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 24 in