DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 607 bathtubs of the act
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Designed with an 15" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty

Sterling Performa™ 60 x 30 in. Right-Hand Bath Tub Only

S71041120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
35 gal
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Height
15 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Solid Vikrell®
Width
29 in

Starting at
Call for Pricing
  • QUANTITY