• Cart

DESCRIPTION

  • Complete 3-piece wall set
  • High-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell® material for strength, durability, and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • No caulking required in the seams
  • Smooth wall design with four integrated and recess

Sterling Accord® 60 x 30 in. Vikrell Smooth Wall Set

S71244100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Accord®
Color Finish
Almond
Color Finish Category
Neutrals
Height
55 in
IAPMO Listed
No
Length
60 in
Material
Vikrell®
UL Listed
No
Width
30 in

Starting at
Call for Pricing
  • QUANTITY