DESCRIPTION

Sterling Ensemble™ 60 x 32-1/8 in. Solid Vikrell 3-Wall Alcove Oval Bathtub with Left Hand Drain

S71121112LNR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Capacity
51 gal
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
23 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
UL Listed
Yes
Width
32-1/8 in

Starting at
Call for Pricing
  • QUANTITY