Acclaim® 60 x 30 in. 3-Wall Alcove Bathtub with Right-Hand Drain in Biscuit

Part #S7109112096  |  Item #1606603  |  Manufacturer Part #71091120-96

Call for Pricing

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wallset is required for installation - sold separately

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Collection: Acclaim®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

Installation Type: Alcove

Length: 60 in

Material: Solid Vikrell®

Width: 30 in