Acclaim® 60 x 30 in. Drop-In Bathtub with Right Drain in White

Part #S710911240  |  Item #1629180  |  Manufacturer Part #71091124-0

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wallset is required for installation - sold separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.1.2

CSA Certified: CSA B45.1

Capacity: 34 gal

Collection: Acclaim®

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 72 in

Installation Type: 3 Wall Alcove

Material: Vikrell®

Overall Length: 60 in

Overall Width: 30 in

Size: 60 in x 30 in